Add More Items
View All Quick Selects
Below you can add an image for 'CW' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Molded Case Circuit Breaker Accessory Wire Terminal Kit, Control Wire Terminal Kit, Three-Pole, Frame J-K, Series C, Two-Terminal
Total Availability: In Stock
Check local availability
Book Price
$231.73
Each
3M™ Cold Shrink End Caps Ec Series Are Close Ended, Tubular Rubber Sleeves That Are Factory Expanded and Loaded Onto A Removable Core. When Positioned Over The End Of A Cable or Other Cylindrical Object, The Core Is Removed to Provide A Reliable Environmental Seal. Four Different End Caps Are Available to Accommodate A Wide Range Of Sizes.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$25.88
2P 100A 25KAIC Enclosed Circuit Breaker, CCVH2100 & Ecc225r
$926.41
Enclosed Circuit Breaker, 150 A Current Rating, 138.1 MM;5.44 In Depth, 23.68 In;601.7 MM Height, 25 Ka Interrupt Rating, Ecc Series, Wire Terminal Terminal Connection Type, 240 V Ac Voltage Rating, 236.5 MM;9.31 In Width, #4 to 4/0 Awg Wire Size
$973.94
Enclosed Circuit Breaker, Eccvh Series, 200 A, 240 V Ac, 2 Phases, 5.5 In Height, 9.5 In Width, 17 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
Power Fuse, Class RK5 Type; 5 Inch; Ul, Csa C22.2, Ce Approval; 600 Vac Voltage Rating; 0.81 Inch Diameter; 200 Kiloampere (Symmetrical) Interrupting Rating; 25 Ampere Current Rating; Ferrule Terminal Type
$41.77
The T25F-C0 Polyethylene Spiral Wrap Provides Continuous Abrasion Protection For Wires, Cables, and Tubing. The Spiral Wrap Harnesses Multiple Cables Into A Single Manageable Bundle While Allowing For Breakouts. Lightweight, Flexible, Durable Protection Allows For Use With Irregular Shapes. Rated For Use Up to 122°F (50°C). 0.25" (6.4 MM) Diameter X 100' (30.5 M) Long. Bundle Diameter Range 0.1875" to 2" (4.8 MM to 50.8 MM). Color Black.
$135.67
Syl F25T12/CW/28/22527 F25T12CW28 3
$14.53
Eaton Edison Ecsr Fuse, Time-Delay Current-Limiting Fuse, Superior Overload and Cycling Capabilities, 30 A, Dual, Class RK5, Non-Indicating, Ferrule End X Ferrule End, 10 Sec At 500%, 200 Kaic, Standard, 600 V
$42.16
This item is no longer available. Click to view alternate items.
<P>Decorator Combo, 2 Single Pole Switches and One 3-Way Switch, Black</P>
$41.93
Power Fuse, Class RK5 Type; 2 Inch; Ul 248-12, Ce, Csa C22.2 Approval; 250 Volt Ac/125 Volt DC Voltage Rating; 0.56 Inch Diameter; 200000 Amp (DC) Interrupting Rating; 25 Amp Current Rating; Ferrule Terminal Type
$20.07
Eaton Enclosed Circuit Breaker Neutral Kit, 400 A, PD3 Ecb Neutral Assy
$230.64
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, T Shape, 2-1/2"
$18,726.66
Per 100
Panduit TM3S10-C Screw Applied Cable Tie Mounts Offer A Through Hole In The Mount In Which A Screw or Rivet Can Be Secured, This Offers Maximum Stability For Cable Bundles. Install With A #10 (M5) Screw. Suitable For Miniature, Intermediate, Standard and Light Heavy Cross-Section Cable Ties. Made Of Nylon 6.6, Which Increases Mechanical Strength, Heat and Wear Resistance, and Stiffness. They Are 0.61” (15.5MM) Wide, Are Natural In Color and Come In Packages Of 100.
$85.94
$12.42
Power Fuse, Class RK5 Type; 8.63 Inch; Ul, Csa C22.2, Ce Approval; 250 Vac/VDC Voltage Rating; 2.38 Inch Diameter; 200 Kiloampere (Symmetrical) Interrupting Rating; 250 Ampere Current Rating; Blade Terminal Type
$330.17
P&S TPD3I Disc No Sub
$2.57
Card Cloth Brush
$37.18
$18.82
Enclosure, Ecc Series, 225 A, 25 In Length, 9.5 In Width, 15.5 LB
$474.93
20
Popularity
Default